- 0.12 in Overall Width
- 2 in Overall Diameter
- Fine Grade
- Silicon Carbide Material
description
- Scotch-Brite™ SST Unitized Wheels offer the same advantages as the SST convolute wheels. Softer and more conformable than many other higher density wheels, the SST is ideal for deburring and finishing demanding alloys like stainless steel and titanium. Unitized wheels can be made in much smaller diameters and widths than convolute wheels for more precise applications.
features
- Tough, layered unitized construction operates clockwise or counterclockwise
- Resists loading and runs cool, extending life of the wheel
- Perfect for very narrow widths and/or small diameters
- Higher densities retain conformability for finishing intricate shapes and contours
- Easy to run on smaller and portable equipment
| Color | Gray |
| Form Type | Unitized |
| Abrasive Material | Silicon Carbide |
| Face Width | 0.125 in, 3.175 mm |
| Product Form | Wheel |
| Center Hole | 0.125 in, 3.175 mm |
| Overall Diameter | 2 in, 50.8 mm |
| RPM [Max] | 22100 rpm |
| Overall Width | 0.12 in, 3.048 mm |
| Grade | Fine |
| Attachment Type | Center Hole |
| Weight | 0.018 LB |
| EAN or UPC | 48011136714 |

