Skip to content Skip to navigation menu
Scotch-Brite™ 132 in Very Fine Grade Aluminum Oxide Low Stretch Belt

00048011139500

Scotch-Brite™ 132 in Very Fine Grade Aluminum Oxide Low Stretch Belt
Item #104012582
  • 4 in Overall Width
  • Blue Color
  • 132 in Minimum Overall Length
Scotch-Brite™ 132 in Very Fine Grade Aluminum Oxide Low Stretch Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Overall Width
  • Blue Color
  • 132 in Minimum Overall Length

description

  • Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.

features

  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life
Abrasive Material Aluminum Oxide
Bonding Type Resin
Product Form Belt
Material Aluminum Oxide
Length 132 in
Backing Material Low Stretch
Type of Abrasive Non-Woven Surface Conditioning
Overall Width 4 in, 101.6 mm
Grade Very Fine
Front Color Blue
Overall Length [Min] 132 in, 335.8 mm
Back Color Blue
Bond Resin
Grit Type Very Fine
Color Blue
Weight 1.6 LB
EAN or UPC 48011139500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison