- 4.5 in Overall Diameter
description
- Our Scotch-Brite™ Surface Conditioning Disc Pack 9145S contains a variety of discs designed to clean, finish, blend and deburr on most substrates. With this versatile pack, operators get the opportunity to test how different discs work with different surfaces.
features
- Great for cleaning, coating removal, paint prep
- 4.5 inch diameter discs are well suited for finishing on small to mid-size parts
- Variety of grades and minerals included in one pack
- Nonwoven web is load resistant, helping extend service life
- Spring-like fibers are flexible and responsive to maintain geometry of the part
- Includes 9145 disc pad holder which features a hook and loop attachment method
| Rotation Speed [Max] | 13000 rpm |
| Dia. | 4.5 in |
| Overall Length [Min] | 1.75 in, 4.45 cm |
| Overall Width | 5.25 in, 13.34 cm |
| RPM [Max] | 13000 rpm |
| Overall Diameter | 4.5 in, 114.3 mm |
| Weight | 0.53 LB |
| EAN or UPC | 48011141053 |

