- 3 in Diameter
- Aluminum Oxide Material
- Beige
description
- Our Scotch-Brite™ Roloc™+ Cut and Polish Flap Brush uses our unique non-woven web design, binding synthetic fibers and abrasive particles to create a conformable, three-dimensional material to provide a smooth and polished finish.
features
- Aluminum oxide mineral easily removes surface imperfections, helping to cut faster
- Easy abrasive wheel attachment
- Heavy-duty design prolongs service life
- Load resistant open web helps produce a consistent finish
- Open web conforms to substrate to minimize gouging
| Grit | Medium |
| RPM [Max] | 8000 rpm |
| Overall Diameter | 3 in, 76.2 mm |
| Attachment Type | TR+ |
| Color | Beige |
| Overall Width | 1.37 in, 34.925 mm |
| Dia. [Max] | 3 in |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | TR |
| Grade | Medium |
| Material | Aluminum Oxide |
| Product Form | Brush |
| Weight | 0.18 LB |
| EAN or UPC | 48011145884 |

