Skip to content Skip to navigation menu
Scotch-Brite™ Silicon Carbide 1.5 in Fine Grade EXL Unitized Wheel

00048011147468

Scotch-Brite™ Silicon Carbide 1.5 in Fine Grade EXL Unitized Wheel
Item #104025119
  • 0.25 in Overall Width
  • 1.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
Scotch-Brite™ Silicon Carbide 1.5 in Fine Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 1.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.

features

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials
Overall Width 0.25 in, 6.35 mm
Center Hole 0.188 in, 4.775 mm
Grade Fine
Dia. 1.5 in
Material Silicon Carbide
Attachment Type Center Hole
Method of Attachment Center Hole
Abrasive Material Silicon Carbide
Form Type Wheel, Unitized
Used With All Metals
Face Width 0.25 in, 6.35 mm
For Use On All Metals
Grit Type Fine
Product Form Wheel
Density 2 Density
Overall Diameter 1.5 in, 38.1 mm
RPM [Max] 20100 rpm
Performance Better
Color Gray
Weight 0.009 LB
EAN or UPC 48011147468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison