- 18 in Overall Width
- Super Fine Grade
- Aluminum Silicate Material
description
- Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
features
- Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
- Conformable pad gets into hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
- Suitable for metal, wood, composite and advanced materials
| Color | White |
| Product Form | Roll |
| Overall Width | 18 in, 457.2 mm |
| For Use On | Softwood, Hardwood, All Metals |
| Abrasive Material | Aluminum Silicate |
| Grade | Super Fine |
| Overall Length [Min] | 9.14 ft, 30 m |
| Weight | 6.31 LB |
| EAN or UPC | 48011147642 |

