- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite™ Cut and Polish Disc D5 is five discs of strong, durable cut and polish web on a 1/4" shank that provides coverage on larger areas, irregular/contoured surfaces, bar grates, louvers, vents, and tracks. The Cut and Polish Disc is engineered to produce satin or high-luster finishes, cleaning, or light deburring on a variety of metals.
features
- 5-disc design conforms well for irregular surfaces as well as in grates and tracks
- Durable Non-woven material and medium grade abrasive provide uniform cut-and-polish results
- Conformable and flexible disc gets into hard-to-reach areas
- 1/4" shaft is suitable for use on power tools, die grinders, or inline sanders
- Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
| Form Type | Disc |
| Performance | Better |
| Converted Form | Disc, Regular Attachment |
| Overall Diameter | 4 in, 101.6 mm |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| Dia. | 4 in |
| Shank Size | 0.25 in, 6.35 mm |
| Used With | All Metals |
| RPM [Max] | 8000 rpm |
| Material | Aluminum Oxide |
| For Use On | All Metals |
| Grade | Medium |
| Center Hole | 0.25 in |
| Color | Beige |
| Weight | 0.26 LB |
| EAN or UPC | 48011147796 |

