- 1 in Diameter
- 25000 rpm Rotation Speed
- Molded, Regular
description
- Our 3M™ Roloc™+ Button plays an important role in the 3M™ Roloc™+ Attachment system, and it's designed to drive 3M™ Unitized Wheels that contain a 3/8" inch center hole.
features
- Attaches to 3M™ Roloc™+ holder
- Designed to drive 3M™ Unitized Wheels with 3/8" center hole
- Helps speed along abrasive to power tool attachment, enhancing productivity
- May be used with various power tools, including die grinders and inline sanders
| Rotation Speed [Max] | 25000 rpm |
| Type | Regular, Molded |
| Method of Attachment | Quick Change |
| Shank Size | 1/4 in |
| Dia. | 1 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 48011149158 |

