- 0.25 in Overall Width
- 4 in Overall Diameter
- Fine Grade
- Silicon Carbide Material
description
- Scotch-Brite™ SST Unitized Wheels offer the same advantages as the SST convolute wheels. Softer and more conformable than many other higher density wheels, the SST is ideal for deburring and finishing demanding alloys like stainless steel and titanium. Unitized wheels can be made in much smaller diameters and widths than convolute wheels for more precise applications.
features
- Tough, layered unitized construction operates clockwise or counterclockwise
- Resists loading and runs cool, extending life of the wheel
- Perfect for very narrow widths and/or small diameters
- Higher densities retain conformability for finishing intricate shapes and contours
- Easy to run on smaller and portable equipment
| Color | Gray |
| Overall Width | 0.25 in, 6.35 mm |
| RPM [Max] | 12100 rpm |
| Abrasive Material | Silicon Carbide |
| Face Width | 0.25 in, 6.35 mm |
| Overall Diameter | 4 in, 101.6 mm |
| Grade | Fine |
| Form Type | Unitized |
| Center Hole | 0.25 in, 6.35 mm |
| Attachment Type | Center Hole |
| Product Form | Wheel |
| Weight | 0.137 LB |
| EAN or UPC | 48011150000 |

