- Use with Unitized Wheels 2" - 3" Dia
- 1/8" - 1/2" Wide x 3/8"
- Use where High Speed or easy Loading is required
- Mandrel comes with one Silver Cap for 1/8" & 1/4" wide Wheels & one Black Cap for 3/8" & 1/2" wide Wheels
- 1 3/4" x 1/4" Overall Dimensions
description
- A small but mighty abrasive accessory, 3M™ Unitized Wheel Mandrels secures Scotch-Brite™ Unitized Wheels (sold separately) to a rotary tool with a ¼” collet (such as a die grinder) for edge deburring and finishing.
features
- Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
- Small size enables access to small or intricate workpieces
- Max RPM 14,000
- Use with wheels 2”-3” in diameter and ¼” – 1” thick
includes
- Black cap for 3/8" and 1/2" wide wheels
- Mandrel for unitized wheels 2" to 3" diameter
- Silver cap for 1/8" and 1/4" wide wheels
| Shaft Dia. | 0.25 in |
| Included | Black Cap for 3/8 in and 1/2 in wide Wheels, Mandrel for Unitized Wheels 2 - 3 in Diameter, Silver Cap for 1/8 in and 1/4 in Wide Wheels |
| Use With | Unitized wheels |
| Weight | 0.16 LB |
| EAN or UPC | 48011150123 |
| NSN Number | 5130-01-519-4143 |

