- 1 in Diameter
- 25000 rpm Rotation Speed
- Molded, Regular
description
- Backup pad designed to support 3M™ Roloc™ 1 1/2" diameter abrasive discs.
features
- Pad has a 1/4-20 internal thread which allows it to be mounted directly to tools with 1/4-20 external threaded shafts or use with Roloc™ shank to fit collet chuck tools
| Rotation Speed [Max] | 25000 rpm |
| Dia. | 1 in |
| Shaft Dia. | 0.25 in |
| Included | Roloc™+ Holder |
| Shank Size | 1/4 in |
| Color | Black |
| Method of Attachment | Quick Change |
| Type | Regular, Molded |
| Abrasive Type | Surface Conditioning |
| Use With | Roloc™ Products |
| Weight | 0.055 LB |
| EAN or UPC | 48011154084 |

