- 1 in Overall Width
- 1 in Overall Diameter
- Medium Grade
- Aluminum Oxide Material
description
- Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.
applications
- High performance and durability for deburring and finishing applications
features
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build-up to lessen impact on heat-sensitive materials
| For Use On | All Metals |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Center Hole | 0.188 in, 4.775 mm |
| Attachment Type | Center Hole |
| Overall Diameter | 1 in, 25.4 mm |
| Form Type | Unitized, Wheel |
| Performance | Better |
| Grade | Medium |
| Color | Gray |
| Grading | 2A MED |
| Product Form | Wheel |
| RPM [Max] | 35100 rpm |
| Density | 2 Density |
| Type | Deburring and Finishing |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 1 in, 25.4 mm |
| Dia. | 1 in |
| Face Width | 1 in, 25.4 mm |
| Weight | 0.015 LB |
| EAN or UPC | 48011155272 |

