- 10 in Diameter
- 2 in Width
- Extra Coarse Grit
description
- Scotch-Brite™ Clean and Strip Rim Wheel is a hard, open-web wheel designed for aggressive cleaning applications. The layered unitized construction and hard 7 density, with low conformability, renders this wheel a sharp-cutting abrasive product that can swiftly and effectively remove coatings.
features
- Safer for coating and corrosion removal than wire wheels and cups
- Extra coarse mineral and low conformability provide strong cutting action
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating-removal over the life of the product
- Plastic core may be run on feed through equipment, so operators can clean cylindrical parts
| Overall Width | 2 in, 50.8 mm |
| Color | Black |
| Face Width | 2 in, 50.8 mm |
| Material | Silicon Carbide |
| Grit Type | Extra Coarse |
| Overall Diameter | 10 in, 254 mm |
| Type | Clean & Strip Rim Wheel |
| RPM [Max] | 3600 rpm |
| Grade | Extra Coarse |
| Center Hole | 3 in, 76.2 mm |
| Product Form | Wheel |
| Abrasive Material | Silicon Carbide |
| Dia. | 10 in |
| Weight | 4.0 LB |
| EAN or UPC | 48011157009 |

