Skip to content Skip to navigation menu
3M00048011159317

00048011159317

Scotch-Brite™ 64 in Very Fine Grade Aluminum Oxide Low Stretch Belt
Item #104011911
  • 1 in Overall Width
  • Blue Color
  • 64 in Minimum Overall Length
3M00048011159317
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • Blue Color
  • 64 in Minimum Overall Length

description

  • Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.

features

  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life
Abrasive Material Aluminum Oxide
Front Color Blue
Overall Length [Min] 64 in, 1625.6 mm
Back Color Blue
Bonding Type Resin
Color Blue
Grade Very Fine
Overall Width 1 in, 25.4 mm
Product Form Belt
Weight 0.225 LB
EAN or UPC 48011159317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison