Skip to content Skip to navigation menu
Scotch-Brite Aluminum Oxide 5 in Disc

00048011160016

Scotch-Brite Aluminum Oxide 5 in Disc
Item #104004310
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite Aluminum Oxide 5 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
  • producing a clean, consistent finish without undercutting or damaging the base material.

features

  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Weight 0.03 LB
EAN or UPC 48011160016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison