- 6 in Overall Width
- Very Fine Grade
- Aluminum Oxide Material
description
- Scotch-Brite™ Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.
features
- Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
- Conformable and flexible for getting into hard-to-reach spots
- Multiple widths fulfill a variety of surface conditioning needs
- Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines
- Replaces leather or canvas straps for stropping and other bench applications
- Extremely durable
| Overall Width | 6 in, 152.4 mm |
| Abrasive Material | Aluminum Oxide |
| Grade | Very Fine |
| Product Form | Roll |
| Overall Length [Min] | 30 ft, 9.144 m |
| Color | Beige |
| Weight | 6.25 LB |
| EAN or UPC | 48011160344 |

