Skip to content Skip to navigation menu
Scotch-Brite™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel

00048011160542

Scotch-Brite™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel
Item #104026635
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
Scotch-Brite™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.

features

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials
Material Aluminum Oxide
Overall Width 0.25 in, 6.35 mm
RPM [Max] 12100 rpm
Form Type Wheel, Unitized
Abrasive Material Aluminum Oxide
Face Width 0.25 in, 6.35 mm
Performance Better
Grit Type Medium
Center Hole 0.375 in, 9.525 mm
Used With All Metals
Length 76.000 mm
Attachment Type Center Hole
Method of Attachment Center Hole
For Use On All Metals
Dia. 3 in
Product Form Wheel
Color Gray
Grade Medium
Overall Diameter 3 in, 76.2 mm
Density 2 Density
Weight 0.048 LB
EAN or UPC 48011160542
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison