- 3 in Overall Width
- Blue Color
- 132 in Minimum Overall Length
description
- Scotch Brite™ Surface Conditioning Film Backed Belt is a non-woven belt used for cleaning, finishing, blending and deburring applications. The smooth, tough, stretch-resistant nylon film backing works well with platens or when reduced friction is required.
features
- Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
- Nylon film backing is stretch resistant for close, ongoing cutting action
- The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
- Gaps between nylon fibers allow debris to escape, helping to reduce loading
- Fibers break down gradually to reveal fresh mineral, producing consistent cuts
- Available in a range of grades, minerals and converted forms
| Color | Blue |
| Bonding Type | Resin |
| For Use On | All metals |
| Back Color | Blue |
| Overall Width | 3 in, 76.2 mm |
| Front Color | Blue |
| Grade | Medium |
| RPM [Max] | 6500 ft/min |
| Backing Material | Nylon Film |
| Overall Length [Min] | 132 in, 335.8 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Weight | 1.6 LB |
| EAN or UPC | 48011163000 |

