- 4 in Overall Width
- Red Color
- 132 in Minimum Overall Length
description
- Scotch Brite™ Surface Conditioning Film Backed Belt is a non-woven belt used for cleaning, finishing, blending and deburring applications. The smooth, tough, stretch-resistant nylon film backing works well with platens or when reduced friction is required.
features
- Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
- Nylon film backing is stretch resistant for close, ongoing cutting action
- The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
- Gaps between nylon fibers allow debris to escape, helping to reduce loading
- Fibers break down gradually to reveal fresh mineral, producing consistent cuts
- Available in a range of grades, minerals and converted forms
| Back Color | Maroon |
| Overall Width | 4 in, 101.6 mm |
| Length | 132 in |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Nylon Film |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bonding Type | Resin |
| Color | Red |
| Used With | All Metals |
| Front Color | Maroon |
| RPM [Max] | 6500 ft/min |
| Overall Length [Min] | 132 in, 335.8 mm |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Product Form | Belt |
| Grade | Medium |
| Bond | Resin |
| For Use On | All metals |
| Weight | 2.1 LB |
| EAN or UPC | 48011163161 |

