Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Fine Grade EXL Unitized Wheel

00048011171845

Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Fine Grade EXL Unitized Wheel
Item #102170709
  • 3 in Overall Diameter
  • Fine Grade
  • Aluminum Oxide Material
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Fine Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Diameter
  • Fine Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

applications

  • For deburring and finishing applications

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Grit Type Fine
Abrasive Material Aluminum Oxide
Used With All Metals
Form Type Unitized Roloc™
Method of Attachment TR
Density 2 Density
Performance Better
For Use On All Metals
Color Code Gray/Purple
Dia. 3 in
RPM [Max] 15100 rpm
Hole Configuration Plain
Attachment Type TR
Product Form Wheel
Material Aluminum Oxide
Type Roloc™ TR
Grit Fine
Overall Diameter 3 in, 76.2 mm
Grading 2S FIN
Grade Fine
Color Gray
Weight 0.05 LB
EAN or UPC 48011171845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison