Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel

00048011171852

Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel
Item #102177253
  • 6 mm Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

applications

  • For deburring and finishing applications

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
RPM [Max] 22100 rpm
Grade Medium
Color Gray
Type Roloc™ TR
Grading 2A MED
Performance Better
Grit Type Medium
Form Type Unitized Roloc™
For Use On All Metals
Color Code Gray/Black
Dia. 2 in
Hole Configuration Plain
Product Form Wheel
Material Aluminum Oxide
Attachment Type TR
Overall Diameter 2 in, 50.8 mm
Abrasive Material Aluminum Oxide
Overall Width 6 mm
Grit Medium
Used With All Metals
Density 2 Density
Method of Attachment TR
Weight 3.416 LB
EAN or UPC 48011171852
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison