Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel

00048011171869

Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel
Item #102170710
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Medium Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

applications

  • For deburring and finishing applications

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Material Aluminum Oxide
Type of Abrasive Surface Conditioning
Type Roloc™ TR
Color Code Gray/Black
Density 2 Density
Grit Medium
Used With All Metals
Grade Medium
Attachment Type TR
Grading 2A MED
Overall Diameter 3 in, 76.2 mm
RPM [Max] 15100 rpm
Abrasive Material Aluminum Oxide
Color Gray
Form Type Unitized Roloc™
Grit Type Medium
Product Form Wheel
Dia. 3 in
Hole Configuration Plain
Method of Attachment TR
For Use On All Metals
Performance Better
Weight 0.054 LB
EAN or UPC 48011171869
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison