Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel

00048011171906

Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel
Item #101383493
  • 6 mm Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Medium Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm Overall Width
  • 2 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Color Beige
Grit Type Medium
Material Aluminum Oxide
Dia. 2 in
Hole Configuration Plain
Overall Diameter 2 in, 50.8 mm
Performance Better
Overall Width 6 mm
Form Type Unitized Roloc™
For Use On All Metals
Grade Medium
Used With All Metals
Attachment Type TR
Abrasive Material Aluminum Oxide
Method of Attachment TR
RPM [Max] 22100 rpm
Density 6 Density
Product Form Wheel
Weight 0.037 LB
EAN or UPC 48011171906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison