- 19 in Overall Width
- Blue Color
- 60 in Minimum Overall Length
description
- Scotch Brite™ Surface Conditioning Film Backed Belt is a non-woven belt used for cleaning, finishing, blending and deburring applications. The smooth, tough, stretch-resistant nylon film backing works well with platens or when reduced friction is required.
features
- Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
- Nylon film backing is stretch resistant for close, ongoing cutting action
- The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
- Gaps between nylon fibers allow debris to escape, helping to reduce loading
- Fibers break down gradually to reveal fresh mineral, producing consistent cuts
- Available in a range of grades, minerals and converted forms
| Material | Aluminum Oxide |
| Product Form | Belt |
| Backing Material | Nylon Film |
| Grade | Medium |
| Bond | Resin |
| Grit Type | Medium |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 19 in, 482.6 mm |
| Length | 60 in |
| Back Color | Blue |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Overall Length [Min] | 60 in, 1524 mm |
| Bonding Type | Resin |
| Front Color | Blue |
| Weight | 2.5 LB |
| EAN or UPC | 48011175447 |

