- 16 in Diameter
- 2 in Width
- 10 in Center Hole Diameter
- Fine Grit
- 7 Density
description
- Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. We made this wheel with Soft construction and smooth operation to require less effort by the operator than a harder wheel.
features
- Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
- Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Unique resin system produces less smearing, reducing clean and prep time
- Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
| Center Hole Dia. | 10 in |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Form | Wheel |
| Overall Width | 2 in, 50.8 mm |
| Form Type | Convolute/Deburring |
| Attachment Type | Center Hole |
| Dia. | 16 in |
| Type | Convolute/Deburring Wheel |
| Overall Diameter | 16 in, 406.4 mm |
| Material | Silicon Carbide |
| Grit Type | Fine |
| Performance | Good |
| Color | Gray |
| Center Hole | 10 in, 254 mm |
| RPM [Max] | 2250 rpm |
| Method of Attachment | Center Hole |
| Face Width | 2 in, 50.8 mm |
| Density | 7 Density |
| Weight | 6.65 LB |
| EAN or UPC | 48011179858 |

