Skip to content Skip to navigation menu
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt

00048011180892

Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Item #104006989
  • 3.5 in Overall Width
  • Multi Color
  • 15.5 in Minimum Overall Length
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Overall Width
  • Multi Color
  • 15.5 in Minimum Overall Length

description

  • Our durable Scotch-Brite™ SE Surface Conditioning Belt was built to last, resisting both wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.

features

  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks
Front Color Brown
Length 15 1/2 in
Grade Coarse
Color Multi-Color
Material Aluminum Oxide
Overall Width 3.5 in, 88.9 mm
Type of Abrasive Non-Woven Surface Conditioning
Grit Type Coarse
Product Form Belt
Overall Length [Min] 15.5 in, 393.7 mm
Back Color Blue
Performance Good
Abrasive Material Aluminum Oxide
Backing Material Scrim
Weight 0.285 LB
EAN or UPC 48011180892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison