- Aluminum Oxide Abrasive Material
- Assorted Grade
- Non-Woven Backing Material
description
- Scotch-Brite™ Star Pack 944S was designed for blending, deburring and finishing hard-to-reach internal diameters, including metal tubing and piping.
features
- Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
- May be used in conjunction with 3M mandrel 944 for easy fastening and attachment to abrasive tools
- Contains coarse (CRS) and very fine (VFN) grades, so desired finish is achievable
- Versatile range of sizes to accommodate versatile sizes of pipes and tubes
- Open web is load resistant, helping to keep mineral cutting sharp and prolong abrasive service life
| Used With | Aluminum |
| Shape | Star |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Eyelet |
| Bond | Resin |
| For Use On | Carbon steel, Aluminum, Stainless steel, Titanium and Non-ferrous metals, Cast iron |
| Material | Aluminum Oxide |
| Method of Attachment | Eyelet |
| Grade | Assorted |
| Backing Material | Non-Woven |
| Weight | 0.68 LB |
| EAN or UPC | 48011182551 |

