- 2 in Overall Width
- Multi Color
- 60 in Minimum Overall Length
description
- Our durable Scotch-Brite™ SE Surface Conditioning Low-Stretch Belt was built to last and stands up to both extended wear and sharp edges. It offers consistent, high quality results and is a time- and cost-saving choice for cleaning, blending, deburring and finishing on a variety of metals, composites, and wood. A wide range of sizes and grades meet many different application requirements.
features
- Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
- Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
- Non-woven open web construction provides superior flexibility for detail work, contours, and edges
- Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
- Removes surface imperfections, grindlines, mill, and other marks without undercutting the work piece
| Front Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Color | Multi-Color |
| Overall Width | 2 in, 50.8 mm |
| Overall Length [Min] | 60 in, 1524 mm |
| Back Color | Blue |
| Product Form | Belt |
| Grade | Coarse |
| Weight | 0.15 LB |
| EAN or UPC | 48011183268 |

