- 2 in Overall Width
- Red Color
- 118 in Minimum Overall Length
description
- Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.
features
- Durable cloth / polyester scrim backing is ideal for low-stretch applications
- May be used on a variety of substrates, from stainless steel to brass
- Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
- Springy non-woven nylon fibers finish while maintaining the geometry of the piece
- Open web is load resistant, prolonging abrasive service life
| Overall Width | 2 in, 50.8 mm |
| Front Color | Maroon |
| Grade | Medium |
| Bonding Type | Resin |
| Product Form | Belt |
| Color | Red |
| Back Color | Maroon |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 118 in, 2997.2 mm |
| Weight | 0.72 LB |
| EAN or UPC | 48011183398 |

