- 3 in Diameter
- Silicon Carbide Material
description
- Scotch-Brite™ Roloc™ Coating Removal Disc features extra coarse silicon carbide abrasive to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.
features
- Strips coatings and preps surfaces more effectively than wire brushes
- Cleans welding scale, discoloration, and seams
- Non-woven material aggressively removes coating without damaging the base material
- Open web material runs cool and resists loading for prolonged operation
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
| Attachment Type | TR |
| Dia. | 3 in |
| Used With | All Metals |
| RPM [Max] | 15000 rpm |
| Product Form | Disc |
| Performance | Good |
| Grit Type | Extra Coarse |
| Method of Attachment | TR |
| Grade | Extra Coarse |
| Form Type | Disc |
| Overall Diameter | 3 in, 76.2 mm |
| Abrasive Material | Silicon Carbide |
| Material | Silicon Carbide |
| For Use On | All Metals |
| Color | Purple |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.07 LB |
| EAN or UPC | 48011183503 |

