- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 9 Density
description
- Scotch-Brite™ EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. Our deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
features
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials
| Grit Type | Fine |
| Product Form | Wheel |
| Overall Diameter | 8 in, 203.2 mm |
| For Use On | Hard Composite, All Metals, Composites, Glass, Soft Composite |
| Material | Silicon Carbide |
| Dia. | 8 in |
| Method of Attachment | Center Hole |
| Form Type | Convolute/Deburring |
| Overall Width | 1 in, 25.4 mm |
| Attachment Type | Center Hole |
| Color | Gray |
| Density | 9 Density |
| Performance | Better |
| RPM [Max] | 4500 rpm |
| Grade | Fine |
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 3 in |
| Face Width | 1 in, 25.4 mm |
| Abrasive Material | Silicon Carbide |
| Used With | All Metals |
| Center Hole | 3 in, 76.2 mm |
| Weight | 1.45 LB |
| EAN or UPC | 48011183657 |

