- 2 in Diameter
- Ceramic Aluminum Oxide Material
- Multi-Color
description
- 3M™ Roloc™ Bristle Disc Kit 982RS includes a variety of Roloc™ discs designed primarily for moderate to heavy grinding, blending, leveling and finishing. This introductory pack provides an easy and economical way to evaluate the right product, size and grade for your application.
features
- Versatile Roloc™ sample pack includes four types of discs: Cloth, Surface Conditioning, Unitized and Bristle
- All discs come in a variety of grades, so operators can test the right grade for their application
- Discs are color coded to help reduce the risk for error during multi-step processes
- All 2” discs feature Roloc™ TR attachment that attaches to 2” Roloc™ holder pad included in pack
- Roloc™ system provides quick and easy tool attachment for enhanced throughput and productivity
| Center Hole | 5/8 in |
| Method of Attachment | TR |
| Grade | Assorted |
| Grit | Assorted |
| For Use On | All Metals |
| Material | Ceramic Aluminum Oxide |
| Attachment Type | TR |
| Color | Multi-Color |
| Overall Diameter | 2 in, 50.8 mm |
| Abrasive Material | Ceramic Aluminum Oxide |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Product Form | Disc |
| Used With | All Metals |
| Weight | 4.05 LB |
| EAN or UPC | 48011186948 |

