- 2 in Diameter
- Ceramic Aluminum Oxide Material
- Multi-Color
description
- Our 3M™ Roloc™ Bristle Disc Kit 982BS is an introductory pack filled with Roloc Bristle Discs and an accompanying holder pad, which gives users an economical solution for trying multiple discs and finding the right grade for their specific application.
features
- Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings
- Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality
- Bristle spacing is ideal for coating removal and other high-loading substances
- Flexible bristles conform to contours to produce consistent finishes, even on complex parts
- Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out
| Overall Diameter | 2 in, 50.8 mm |
| Material | Ceramic Aluminum Oxide |
| For Use On | All Metals |
| Abrasive Material | Ceramic Aluminum Oxide |
| Grit | Assorted |
| Method of Attachment | TR |
| Attachment Type | TR |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Product Form | Disc |
| Grade | Assorted |
| Used With | All Metals |
| Color | Multi-Color |
| Center Hole | 5/8 in |
| Weight | 2.5 LB |
| EAN or UPC | 48011186962 |

