- 80 Grit
- Ceramic Material
- 2 in Diameter
- 25000 rpm
- 5/8 in Center Hole
description
- Scotch-Brite™ Roloc™ Bristle Disc, using proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc.
applications
- Ideal tool to replace scrapers, wire wheels and chemical gasket strippers
- Use for deburring, blending, finishing, polishing, cleaning and coating, defect, scratch and rust removal
features
- Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
- Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
- Bristle spacing is ideal for coating removal and other high-loading substances
- Flexible bristles conform to contours to produce consistent finishes, even on complex parts
- Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Color Code | Yellow |
| Bristle Type | Straight |
| RPM [Max] | 25000 rpm |
| Attachment Type | TR |
| Product Form | Disc |
| Abrasive Material | Ceramic |
| Type | Roloc™ |
| Overall Diameter | 2 in, 50.8 mm |
| Center Hole | 0.62 in, 15.875 mm |
| For Use On | Metals and Wood |
| Grading | 80 |
| Used With | Metals & Wood |
| Method of Attachment | TR |
| Dia. | 2 in |
| Color | Yellow |
| Grit | 80 |
| Material | Ceramic |
| Weight | 0.055 LB |
| EAN or UPC | 48011187327 |
| NSN Number | 5345-01-432-3032 |
-
Pre-Packed Quantities


