Skip to content Skip to navigation menu
3M00048011189697

00048011189697

Scotch-Brite™ 11.625 in Medium Grade Aluminum Oxide Surface Conditioning Belt
Item #104013344
  • 5.375 in Overall Width
  • Red Color
  • 11.625 in Minimum Overall Length
3M00048011189697
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.375 in Overall Width
  • Red Color
  • 11.625 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Color Red
Product Form Belt
For Use On All Metals
Overall Width 5.375 in, 136.525 mm
Bonding Type Resin
Back Color Maroon
Abrasive Material Aluminum Oxide
RPM [Max] 6500 ft/min
Backing Material Scrim
Front Color Maroon
Grade Medium
Overall Length [Min] 11.625 in, 295.275 mm
Weight 0.6 LB
EAN or UPC 48011189697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison