- 7" x 13.8"
- 250 Sheets per Roll
- Untreated Microfiber
- Disposable Cloth
- Use for Hand Dusting or under Dust Mop
applications
- Ideal for dusting floors before and after burnishing or prior to recoating
features
- Untreated, microfiber disposable cloth that leaves no slippery, sticky residue
| Color | White |
| Sheets per Roll/Pack | 250 |
| Type | Non-Woven Microfiber Cloth |
| Use With | Doodleduster Holders |
| Towel Size | 7 in x 13.8 in |
| Weight | 4.0 LB |
| EAN or UPC | 48011191522 |

