- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 9 Density
description
- The Scotch-Brite™ CPM Wheel, a convolute wheel, includes all the benefits industrial professionals have come to expect from Scotch-Brite™ abrasives
- the open web technology helps with load resistance and consistent cutting action. What sets this wheel apart is its level of aggressiveness. It's uniquely designed for heavy-duty blending and finishing.
features
- Aggressive, heavy duty wheel for extra tough blending and finishing applications
- Resin bond helps with heat and smear resistance
- Non-woven nylon fibers respond to surface imperfections, minimizing gouging
- Aluminum oxide mineral cuts sharp while producing a fine finish
- Available in a variety of grades
| Density | 9 Density |
| Grit Type | Medium |
| Type | CPM Wheel |
| Face Width | 2 in, 50.8 mm |
| Center Hole | 5 in, 127 mm |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 2 in, 50.8 mm |
| Dia. | 12 in |
| Product Form | Wheel |
| Center Hole Dia. | 5 in |
| RPM [Max] | 3000 rpm |
| Grade | Medium |
| Color | Beige |
| Overall Diameter | 12 in, 304.8 mm |
| Weight | 5.2 LB |
| EAN or UPC | 48011196206 |

