- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 9 Density
description
- Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup.
features
- Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
- Specially engineered to condition sharp edges and metal burrs
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Unique resin system produces less smearing, reducing clean and prep time
| Product Form | Wheel |
| Grade | Fine |
| Form Type | Convolute/Deburring |
| Density | 9 Density |
| Used With | Composites |
| Performance | Better |
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 1 in |
| Center Hole | 1 in, 25.4 mm |
| Color | Gray |
| Overall Width | 0.5 in, 12.7 mm |
| Material | Silicon Carbide |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Center Hole |
| For Use On | Composites, Glass |
| Overall Diameter | 6 in, 152.4 mm |
| Grit Type | Fine |
| Face Width | 0.5 in, 12.7 mm |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Method of Attachment | Center Hole |
| Weight | 0.5 LB |
| EAN or UPC | 48011240268 |

