- 4.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive, non-woven disc to perform heavy-duty deburring and finishing with the efficiency of a hook and loop attachment system. Our heavy-duty non-woven fiber construction conforms well to help preserve edges as well as irregular or contoured surfaces.
features
- Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
- High, fast cutting yet conformable disc is ideal for edge deburring
- Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Performance | Better |
| Grade | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Dia. | 4.5 in |
| Product Form | Disc |
| Overall Diameter | 4.5 in, 114.3 mm |
| Method of Attachment | TN |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TN |
| RPM [Max] | 13000 rpm |
| Color | Brown |
| Grit Type | Coarse |
| Back Color | Blue |
| Weight | 0.08 LB |
| EAN or UPC | 48011242569 |

