- 50 Grit
- Ceramic Material
- 3 in Diameter
- 25000 rpm
description
- Our Scotch-Brite™ Roloc™ Radial Bristle Disc, using 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc.This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
features
- Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
- 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
- Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- Bristle spacing is ideal for coating removal and other high-loading substances
- Contains no wire filaments for improved safety
| For Use On | Aluminum, Brass, Bronze, Carbon steel, Cast iron, Stainless steel, and other metals |
| Product Form | Disc |
| Color | Green |
| RPM [Max] | 25000 rpm |
| Grit | 50 |
| Abrasive Material | Ceramic |
| Overall Diameter | 3 in, 76.2 mm |
| Bristle Type | Curved |
| Dia. | 3 in |
| Material | Ceramic |
| Weight | 0.038 LB |
| EAN or UPC | 48011242767 |

