Skip to content Skip to navigation menu
3M00048011243771

00048011243771

Scotch-Brite™ 19 in Medium Grade Aluminum Oxide Surface Conditioning Belt
Item #104027878
  • 2 in Overall Width
  • Red Color
  • 19 in Minimum Overall Length
3M00048011243771
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Width
  • Red Color
  • 19 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Overall Width 2 in, 50.8 mm
Front Color Maroon
Product Form Belt
Color Red
Back Color Maroon
For Use On All Metals
Backing Material Scrim
Abrasive Material Aluminum Oxide
Bonding Type Resin
Grade Medium
Overall Length [Min] 19 in, 482.6 mm
Weight 0.2 LB
EAN or UPC 48011243771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison