Skip to content Skip to navigation menu
3M00048011279091

00048011279091

Scotch-Brite™ Aluminum Oxide 0.5 in Medium Grade Cut and Polish Unitized Wheel
Item #104060943
  • 0.125 in Overall Width
  • 0.5 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00048011279091
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.125 in Overall Width
  • 0.5 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities.  The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. Our wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

features

  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
RPM [Max] 40100 rpm
Product Form Wheel
Abrasive Material Aluminum Oxide
Grade Medium
Overall Width 0.125 in, 3.175 mm
Form Type Unitized
Center Hole 0.063 in, 1.6 mm
Overall Diameter 0.5 in, 12.7 mm
Attachment Type Center Hole
Density Rating Hard
Color Beige
Face Width 0.125 in, 3.175 mm
Weight 0.012 LB
EAN or UPC 48011279091
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison