Skip to content Skip to navigation menu
3M00048011280103

00048011280103

Scotch-Brite™ Aluminum Oxide 10 in Medium Grade EXL Unitized Wheel
Item #104028378
  • 0.5 in Overall Width
  • 10 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material
3M00048011280103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Overall Width
  • 10 in Overall Diameter
  • Medium Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.

features

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials
RPM [Max] 2800 rpm
Form Type Unitized
Product Form Wheel
Abrasive Material Aluminum Oxide
Center Hole 0.5 in, 12.7 mm
Face Width 0.5 in, 12.7 mm
Color Gray
Grade Medium
Attachment Type Center Hole
Overall Diameter 10 in, 254 mm
Overall Width 0.5 in, 12.7 mm
Weight 1.0 LB
EAN or UPC 48011280103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison