- 4 in Overall Width
- Very Fine Grade
- Aluminum Oxide Material
description
- Our Scotch-Brite™ Production Clean and Finish Roll can be used by hand or on an oscillating machine and is an excellent choice when you need added durability for cleaning and finishing. It is designed for general scuffing, fine finishing, paint prep, and other light cleaning. It conforms well to irregular surfaces for a clean, consistent finish while maintaining the geometry of the workpiece.
features
- This product is designed for general scuffing, blending/refining of fine scratches or cleaning of light oxides, thin coating, and so on
- Use on paint, primer, metal and plastic surfaces
- Flexible web construction conforms to contours
- Web fibers are reinforced for greater stiffness and durability than our standard Scotch-Brite™ Clean and Finish Roll
- Versatile roll allows the user to cut sheets into custom sizes or shapes for compatibility with a variety of application methods
- Non-woven 3D web structure provides long life and consistent finishes
- Spaces in the web material help prevent loading for extra-long life
| Color | Red |
| Overall Width | 4 in, 101.6 mm |
| Product Form | Roll |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Grade | Very Fine |
| For Use On | All Metals |
| Length | 30 ft |
| Overall Length [Min] | 30 ft, 9.144 m |
| Type of Abrasive | Non-Woven |
| Grit | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Front Color | Maroon |
| Weight | 0.666 LB |
| EAN or UPC | 48011281759 |

