- 0.75 in Overall Width
- 3 in Overall Diameter
- Fine Grade
- Aluminum Oxide Material
description
- Scotch-Brite™ SST Unitized Wheels offer the same advantages as the SST convolute wheels. Softer and more conformable than many other higher density wheels, the SST is ideal for deburring and finishing demanding alloys like stainless steel and titanium. Unitized wheels can be made in much smaller diameters and widths than convolute wheels for more precise applications.
features
- Tough, layered unitized construction operates clockwise or counterclockwise
- Resists loading and runs cool, extending life of the wheel
- Perfect for very narrow widths and/or small diameters
- Higher densities retain conformability for finishing intricate shapes and contours
- Easy to run on smaller and portable equipment
| Product Form | Wheel |
| Face Width | 0.75 in, 19.05 mm |
| RPM [Max] | 15100 rpm |
| Center Hole | 0.5 in, 12.7 mm |
| Overall Width | 0.75 in, 19.05 mm |
| Attachment Type | Center Hole |
| Abrasive Material | Aluminum Oxide |
| Grade | Fine |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Beige |
| Form Type | Unitized |
| Weight | 0.2 LB |
| EAN or UPC | 48011281803 |

