- 4 1/2 in Diameter
- Aluminum Oxide Material
- Unitized Type
description
- Our Scotch-Brite™ EXL Unitized Disc features a strong and durable unitized construction that is well suited for deburring and polishing applications.
features
- Abrasive deburrs and finishes with minimal change to workpiece geometry
- Resists smearing for cleaner surfaces and less preparation
- Open web resists loading during product use
- Available in a variety of densities for applications requiring flexible or aggressive cutting action
- Unitized construction compresses abrasive web for greater density and durability
- Product mounted on 4-1/2 inch back-up plate with 7/8 inch center hole for use on right angle rotary tools
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Type | Unitized |
| RPM [Max] | 13300 rpm |
| Abrasive Material | Aluminum Oxide |
| Grit Type | Coarse |
| Grade | Coarse |
| Color | Beige |
| Overall Diameter | 4.5 in, 114.3 mm |
| Center Hole | 0.875 in, 22.098 mm |
| Product Form | Disc |
| Dia. | 4.5 in |
| Hole Configuration | Plain |
| Form Type | Unitized |
| Weight | 0.27 LB |
| EAN or UPC | 48011292007 |

