- 0.5 in Overall Width
- 6 in Overall Diameter
- Medium Grade
- Aluminum Oxide Material
description
- Our Scotch-Brite™ Metal Finishing Unitized Wheel combines the durability of cured open web with fast yet soft cutting action, rendering it a good wheel for finishing, blending and polishing, especially on hard-to-reach areas.
features
- Strong, durable unitized construction good for blending
- Available in small diameters and narrow widths for hard-to-reach areas
- May be used on a variety of metals, including bronze, aluminum, stainless steel, copper and brass
- Non-directional unitized wheels may be run clockwise or counterclockwise
- Helps deliver brushed and satin finishes on a variety of metals
| Material | Aluminum Oxide |
| Grade | Medium |
| Overall Diameter | 6 in, 152.4 mm |
| Form Type | Unitized |
| Dia. | 6 in |
| Overall Width | 0.5 in, 12.7 mm |
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Product Form | Wheel |
| Center Hole | 0.5 in, 12.7 mm |
| Face Width | 0.5 in, 12.7 mm |
| Density | 5 Density |
| Performance | Best |
| Attachment Type | Center Hole |
| For Use On | Stainless Steel, Soft Metals, Aluminum |
| Color | Red |
| Used With | Aluminum |
| Abrasive Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 0.25 LB |
| EAN or UPC | 48011292557 |

