Skip to content Skip to navigation menu
Scotch-Brite™ Hookit™ Clean & Finish Disc

00048011301860

Scotch-Brite™ Hookit™ Clean & Finish Disc
Item #104028147
  • 8 in Overall Diameter
  • Silicon Carbide Abrasive Material
Scotch-Brite™ Hookit™ Clean & Finish Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • Scotch-Brite™ Hookit™ Clean and Finish Disc is a durable finishing disc that gives you effective light to moderate cleaning, scratch blending, deburring, and creating satin finishes on aluminum, stainless steel, and other metals, and is also suitable for use on plastics, wood and fiberglass.

features

  • S Ultra fine grade is effective for light to moderate cleaning, satin finishing, scratch blending and deburring
  • Conformability to access hard-to-reach and contoured areas
  • Non-woven 3D structure provides long life and consistent finishes
  • 3M™ Hookit™ quick-change system provides fast and easy disc attachment and removal
Weight 0.065 LB
EAN or UPC 48011301860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison