Skip to content Skip to navigation menu
3M00048011313931

00048011313931

Scotch-Brite™ Roloc™ Silicon Carbide 1.5 in Fine Grade EXL Unitized Wheel
Item #119667012
  • 1.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00048011313931
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Color Gray
Overall Diameter 1.5 in, 38.1 mm
Attachment Type TR
Form Type Unitized Roloc™
Product Form Wheel
Abrasive Material Silicon Carbide
Grade Fine
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison