- 36 Grit
- Ceramic Material
- 4 1/2 in Diameter
- 12000 rpm
description
- Scotch-Brite™ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
applications
- Ideal tool to replace scrapers, wire wheels and chemical gasket strippers
- Use for deburring, blending, finishing, polishing, cleaning and coating, defect, scratch and rust removal
features
- Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
- Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
- Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- Bristle spacing is ideal for coating removal and other high-loading substances
- Contains no wire filaments for improved safety
| Thread Size | 5/8-11 INT |
| For Use On | Aluminum, Brass, Bronze, Carbon steel, Cast iron, Stainless steel, and other metals |
| Color Code | Dark Brown |
| Thread Type | Internal |
| Abrasive Material | Ceramic |
| Product Form | Disc |
| Type | Bristle Disc |
| Color | Brown |
| Grit | 36 |
| Grading | 36 |
| Material | Ceramic |
| Attachment Type | Threaded |
| Bristle Type | Straight |
| Overall Diameter | 4.5 in, 114.3 mm |
| Center Hole | 5/8-11 in |
| RPM [Max] | 12000 rpm |
| Dia. | 4.5 in |
| Weight | 0.34 LB |
| EAN or UPC | 48011330549 |
-
Pre-Packed Quantities


